Beli mesin potong besi bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AIJIREN Syringe Filter
    Mulai

    Rp979.900

    AIJIREN Syringe Filter
    Deskripsi:
    * Hydrophilic Nylon Syringe Filter for aqueous and organic solutions* Disposable syringe filter devices for fast and efficient filtration* Made of nylon membrane and a polypropylene overmold housing* Available in 13 mm and 25 mm diameters and 0.22 μm and 0.45 μm pore sizes
    atribut:
    • Package Quantity: 100pcs/pk
  2. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  3. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  4. AS ONE Syringe Filter
    Mulai

    Rp1.299.900

  5. Sysbel PP Corrosion Resistant Cabinet
    Mulai

    Rp15.999.900

    Sysbel PP Corrosion Resistant Cabinet
    atribut:
    • Material: PP Board (8. Atsushi mm)
  6. AGNA Overhead Stirrer
    Mulai

    Rp1.199.900

    AGNA Overhead Stirrer
    Deskripsi:
    Package Includes:1 x Electric Mixer1 x Set stand1 x Adaptor1 x Baling balingGaransi 1 bulan
    atribut:
    • Maximum Speed (rpm): Up to 1000 (Adjustable)
    • Power Source (V): 24
  7. AS ONE Desikator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

  8. Whatman Puradisc 13 Syringe Filters
    Mulai

    Rp9.999.900

    Whatman Puradisc 13 Syringe Filters
    atribut:
    • Volume (ml): ≤10
    • Fitting: female Luer inlet (lock), male Luer outlet
    • Diameter (mm): 13
    • Filtration Area (cm²): 1.3
  9. Cole Parmer CA With Glass Frefilter Syringe Filters
    Mulai

    Rp40.999.900

    Cole Parmer CA With Glass Frefilter Syringe Filters
    Deskripsi:
    Filters are Triton-free and have a bidirectional membrane support and luer lock inlet/outlet for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. Sterile filters are sterilized by gamma radiation. They are certified nonpyrogenic, noncytotoxic, and are blister packed.
    atribut:
    • Membrane Material: Cellulose Acetate with Binder-free Glass Prefilter
    • Membrane Diameter (mm): 28
    • Housing Material: Acrylic
    • Capacity (ml): 100
    • Sterile: No
    • Retention Volume (ml): ≤0.3
  10. JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp21.999.900

    JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
  11. AS ONE Desiccator Auto Dry (Wadah Pengering)
    Mulai

    Rp12.999.900

    AS ONE Desiccator Auto Dry (Wadah Pengering)
    Deskripsi:
    - Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Dehumidification Method: Electrolytic Discharge of H
    • Type: for low humidity
    • Achieving humidity (%RH): 25 (depending on usage environment)
    • Dehumidification Element Effective Film Area (mm): 30×30
    • Humidity Setting Range (%RH): About 25
    • Material: Body/Steel plate with melamine baked finish, Front/Glass
    • Power Consumption (W): 3
  12. OSAKA CHEMICAL Filter
    Mulai

    Rp1.599.900

    OSAKA CHEMICAL Filter
    Deskripsi:
    -It is a product with excellent cost performance that realized reasonable price without dropping quality. -Filtration of non aqueous sample solution.-Hydrophobicity.-This has resistance against organic solvents, acid, or alkali. Non-Pyrogenic, DNA-free.-For filtration of strong chemical corrosive organic solvents, or filtration of strong acid solutions, alkali solvents, and alcohol.-Autoclave sterilization is possible.
    atribut:
    • Housing Materials: Polypropylene (PP)
  13. KESTONE Forklift (Truk Forklift)
    Mulai

    Rp29.999.900

    KESTONE Forklift (Truk Forklift)
    atribut:
    • Fuel: Diesel
Daftar Harga mesin potong besi bosch Terbaru November 2026
Sysbel Corrosion Resistant CabinetRp1.299.900
AIJIREN Syringe FilterRp979.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
Mitsubishi Forklift Diesel (Truk Forklift)Rp289.999.900
AS ONE Syringe FilterRp1.299.900
KRISBOW Lemari Penyimpan Bahan yang Mudah TerbakarRp11.999.900
Sysbel PP Corrosion Resistant CabinetRp15.999.900
AGNA Overhead StirrerRp1.199.900
BOSCH Chop Saw (Mesin Potong Besi)Rp28.999.900
KRISBOW Storage Cabinet for Corrosive Material (Lemari)Rp11.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)